3M 1601 SCOTCH ELECTRICAL INSULATING SEALERS CLEAR 400ML
Scotch™ Electrical Insulating Sealers
See technical informationSee documentsReferences
3M:7100036939
Rubix:201A8886
Manufacturer :7100036939
EAN:4001895305818

Documents
Product details : 3M 1601 SCOTCH ELECTRICAL INSULATING SEALERS CLEAR 400ML
With excellent adhesion to most common surfaces such as metal, glass, plastic, wood, etc. Scotch® Electrical Insulating Sealers are resistant to UV-rays, acids, oil and alkalis, it is moisture and weatherproof and is especially characterized by its high dielectric strength
Scotch™ Electrical Insulating Sealers harden into a flexible, clear, acrylic resin based insulating film. Avaliable in clear (1601), red (1602), black (1603) and grey (1604).
Strengths
Electrical-grade, fast-drying sealer in a pressurized can
Protective coating on electrical connections, switches, switchgear, terminal boards, electronic components, printed circuits, coils, and windings
Excellent adhesion to most common surfaces such as metal, glass, plastic, wood, etc.
High dielectric strength
UV resistant
RoHS 2011/65/EU Compliant
Available in 4 colours, 1601 (Clear), 1602 (Red), 1603 (Black), 1604 (Grey)
Available in a 400ml spray can (NB 1601 avaliable in 200 ml version in some countries)
Protective coating on electrical connections, switches, switchgear, terminal boards, electronic components, printed circuits, coils, and windings
Excellent adhesion to most common surfaces such as metal, glass, plastic, wood, etc.
High dielectric strength
UV resistant
RoHS 2011/65/EU Compliant
Available in 4 colours, 1601 (Clear), 1602 (Red), 1603 (Black), 1604 (Grey)
Available in a 400ml spray can (NB 1601 avaliable in 200 ml version in some countries)
Applications
Used for applying protective coatings to electrical connections, switches, switchgear, terminal strips, electrical components, printed circuit boards, coils and windings
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Colour | colourless |
| Series | scotch™ sigillanti isolanti elettrici |
| Drying time | 30 min |
| Application type | spruzzo aerosol |
Show UNSPSC/ECL@SS
£ 17.47 excl. VAT
/ Each
£ 20.96 incl. VAT
- Delivery usually within ( 24 ) days