JSP AAF000-001-100 HARDCAP AEROLITE SHORT PEAK BLK
HARDCAP Aerolite® Bump Cap
See technical informationReferences
JSP:AAF000-001-100
Rubix:80281121
EAN:5038428222631




Product details : JSP AAF000-001-100 HARDCAP AEROLITE SHORT PEAK BLK
The lightest of full-shell safety caps that exceeds the requirements of standard EN812. Designed to protect against impacts and bumps on the head. Fully adjustable for a perfect fit. Full shell in high density polyethylene (HDPE) and anti-impact reinforcement in expanded polypropylene (EPP). Validity period of 5 years. Available in other colours. Customisation of cap by transfer.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size of visor | 5 cm |
| Weight | 0.155 kg |
Show UNSPSC/ECL@SS
£ 33.10 excl. VAT
/ Each
£ 39.72 incl. VAT
- In stock: Next day delivery