JSP AAG000-001-100 HARDCAP AEROLITE MICRO PEAK BLK

HARDCAP Aerolite® Bump Cap

See technical information

References

JSP:AAG000-001-100
Rubix:80281103
EAN:5038428222624
brand logo

Technical specifications

Colourblack
Size of visor2.5 cm

Product details : JSP AAG000-001-100 HARDCAP AEROLITE MICRO PEAK BLK


The lightest of full-shell safety caps that exceeds the requirements of standard EN812. Designed to protect against impacts and bumps on the head. Fully adjustable for a perfect fit. Full shell in high density polyethylene (HDPE) and anti-impact reinforcement in expanded polypropylene (EPP). Validity period of 5 years. Available in other colours. Customisation of cap by transfer.

Technical specifications


Attributes
Colourblack
Size of visor2.5 cm
£ 33.10 excl. VAT
/ Each
£ 39.72 incl. VAT
  • In stock: Next day delivery

Colour

Size of visor