JSP AAG000-001-500 HARDCAP AEROLITE MICRO PEAK HV YLW

HARDCAP Aerolite® Bump Cap

See technical information

References

JSP:AAG000-001-500
Rubix:2587176
EAN:5038428233729
brand logo

Technical specifications

Colouryellow
Size of visor2.5 cm

Product details : JSP AAG000-001-500 HARDCAP AEROLITE MICRO PEAK HV YLW


The lightest of full-shell safety caps that exceeds the requirements of standard EN812. Designed to protect against impacts and bumps on the head. Fully adjustable for a perfect fit. Full shell in high density polyethylene (HDPE) and anti-impact reinforcement in expanded polypropylene (EPP). Validity period of 5 years. Available in other colours. Customisation of cap by transfer.

Technical specifications


Attributes
Colouryellow
Size of visor2.5 cm
£ 38.66 excl. VAT
/ Each
£ 46.39 incl. VAT
  • In stock: Next day delivery

Colour

Size of visor