3M 2014278 FIRST BASE + BUMP CAP NAVY BLUE STANDARD PEAK 70MM
3M™ First Base™ + Bump Cap
See technical informationSee documentsReferences
3M:2014278
Rubix:220A1964
Manufacturer :7100206561
EAN:4054596719323
Documents
Product details : 3M 2014278 FIRST BASE + BUMP CAP NAVY BLUE STANDARD PEAK 70MM
Designed to protect the wearer from light contact, minor lacerations, and minor abrasions against stationary objects to the head in a wide range of industries such as, Automotive, Aerospace, Food Processing, Transport and Logistics, the 3M™ First Base™ + bump cap is designed with breathable woven fabric and foam with airflow channels for ventilation. Absorbent terry towelling sweatband and closed cell foam pad also included. Corporate embroidered logo service is available. Available with different peak lengths Standard (70mm), Reduced (55mm) or Micro (25mm) versions and a range of colours.
3M™ First Base™ + Bump Cap is designed to provide limited head protection from bumps and minor lacerations to the head from stationary objects. Thanks to the patented flexible shell design manufactured from durable ABS plastic the 3M™ First Base + bump cap provides industrial bump protection to EN812.
Strengths
Provides industrial bump protection to EN812;Flexible shell made with ABS plastic, can be removed for cleaning;Airflow channels for ventilation;Absorbent terry toweling sweatband;Available in different peak lengths for a variety of applications;Adjustable elastic strap for a personal fit;Optional logo customization areas;Available in different peak lengths for a variety of applications;Adjustable elastic strap for a personal fit;Belt clip accessory available
Applications
Light industry, general manufacturing
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size of visor | 7 cm |
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
- In stock: Next day delivery





