JSP AAG000-001-600 HARDCAP AEROLITE MICRO PEAK HV ORG
HARDCAP Aerolite® Bump Cap
See technical informationReferences
JSP:AAG000-001-600
Rubix:2587177
EAN:5038428233712
Product details : JSP AAG000-001-600 HARDCAP AEROLITE MICRO PEAK HV ORG
The lightest of full-shell safety caps that exceeds the requirements of standard EN812. Designed to protect against impacts and bumps on the head. Fully adjustable for a perfect fit. Full shell in high density polyethylene (HDPE) and anti-impact reinforcement in expanded polypropylene (EPP). Validity period of 5 years. Available in other colours. Customisation of cap by transfer.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size of visor | 2.5 cm |
Show UNSPSC/ECL@SS
£ 38.66 excl. VAT
/ Each
£ 46.39 incl. VAT
- Delivery usually within ( 4 ) days



