3M 2021101 FIRST BASE 3 BUMP CAP EXTRA NAVY BLUE REDUCED PEAK 55MM
3M™ First Base™ + Bump Cap
See technical informationSee documentsReferences
3M:2021101
Rubix:221A3421
Manufacturer :7100217750
EAN:04054596705234
Documents
Product details : 3M 2021101 FIRST BASE 3 BUMP CAP EXTRA NAVY BLUE REDUCED PEAK 55MM
Designed to protect the wearer from light contact, minor lacerations, and minor abrasions against stationary objects to the head in a wide range of industries such as, Automotive, Aerospace, Food Processing, Transport and Logistics, the 3M™ First Base™ + bump cap is designed with breathable woven fabric and foam with airflow channels for ventilation. Absorbent terry towelling sweatband and closed cell foam pad also included. Corporate embroidered logo service is available. Available with different peak lengths Standard (70mm), Reduced (55mm) or Micro (25mm) versions and a range of colours.
3M™ First Base™ 3 Bump Cap Extra in navy blue provides industrial head protection to EN812:A1. This baseball-style cap features a ‘full’ shell design, with reduced peak length (55 mm), durable fabric, sweatband, airflow channels and side-mesh ventilation.
Strengths
Provides industrial bump protection to EN812;Flexible shell made with ABS plastic, can be removed for cleaning;Airflow channels for ventilation;Absorbent terry toweling sweatband;Available in different peak lengths for a variety of applications;Adjustable elastic strap for a personal fit;Optional logo customization areas;Available in different peak lengths for a variety of applications;Adjustable elastic strap for a personal fit;Belt clip accessory available
Applications
Light industry, general manufacturing
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size of visor | 5.5 cm |
Show UNSPSC/ECL@SS
£ 17.32 excl. VAT
/ Each
£ 20.78 incl. VAT
- Delivery usually within ( 13 ) days





