JSP ABR000-00N-500 HARDCAP A1+ STANDARD PEAK BLK/HV ORG
Hardcap A1+ Long Peak
See technical informationReferences
Product details : JSP ABR000-00N-500 HARDCAP A1+ STANDARD PEAK BLK/HV ORG
The new HardCap A1+ is another major innovation from JSP in head protection design. Designed to exceed the most recent standards, EN812:2012, years of thought and design iterations have been undertaken to develop a product that is unrivalled in both performance and style. Sleek and low profile, it's almost impossible to distinguish from a standard 'high street' baseball cap. The unique angled adjuster designed to fit under the occipital bone at the rear of the skull means that one size really does fit all, particularly when combined with the castellated protective liner. The liner is removable, therefore the cap part is machine-washable for hygiene purposes. It has a Terry towelling sweatband for added comfort and all colour-ways have subtle reflective piping for added visibility safety
Material : Canvas cap HDPE inner liner
Strengths
Ventilation
Extra holes in the liner plus the two mesh panels on the outer mean added ventilation for coolness and comfort
Unique Adjuster
Unique one-handed angled adjuster to quickly fit, giving true one size fits all. Sizing ranges from 53cm to 63cm headsize
All Round Protection
The protective liner is removable, so the outer cap is fully washable for hygiene purposes and extended life cycle
Sweat Band
Terry towelling sweatband adds comfort and absorption for the wearer
Low Profile Design
Ultra sleek low profile design means the HardCap A1+ is almost indistinguishable from a high street 'fashion' baseball cap
Hi-Visibility
Available in Hi-visibility orange and yellow, great for low light environments
Technical specifications
| Colour | black |
|---|---|
| Size of visor | 7 cm |
- Delivery usually within ( 4 ) days

