3M A64080 DIAMOND FILE SET RED N74 - DISCONTINUED DO NOT ORDER


3M™ Flexible Diamond Hand File 6210J

References
3m:A64080
rubix:060291
manufacturer :7000082153
ean:00051144801312
brand logo
brand logo
Technical specifications
GrainOther
Length cut37 mm

Product details : 3M A64080 DIAMOND FILE SET RED N74 - DISCONTINUED DO NOT ORDER


For deburring and finishing non-ferrous metals, as well as stone, glass and ceramic materials, use 3M™ Flexible Diamond Hand File 6210J. Our hand files have micron-graded diamond minerals that deliver a sharp, fast cutting action and the plastic handle is strong, lightweight, and ergonomically shaped for comfort. They’re colour coded by grade to reduce error for a sequence of multiple grades.
3M™ Flexible Diamond Hand Lap 6210J is a versatile hand-held abrasive that optimizes the sharp cutting action of diamond mineral to grind and finish many materials, including chilled iron, granite, carbide, composites, non-ferrous metals, thermal spray coatings and exotic alloys.

Strengths

Ideal for finishing, polishing, blending and deburring;Available in a range of grades tailored to meet different project needs;Portable abrasive makes finishing in hard-to-reach areas achievable;Contoured, hand-held foam backing ergonomically designed for better comfort;Open dot diamond pattern permits debris and swarf to escape, so mineral keeps cutting fast and sharp

Applications

For use with non-ferrous metals, stone, glass and ceramic

Technical specifications


Attributes
GrainOther
Length cut37 mm
Show UNSPSC/ECL@SS
£ 29.59 excl. VAT
/ Each
£ 35.51 incl. VAT
  • Sold out