Milling files
Filter Options
CATEGORIES
rotary milling file (455)
case of rotary carbide milling files (14)
Brand
ata garryson
(23)
bahco
(167)
dormer
(24)
facom
(12)
giss cutline
(157)
klingspor
(1)
mitsubishi materials
(1)
182 Product(s) with 469 variant(s):
CUTLINE 863149 CARBIDE BURR MOD C ROUNDEND SINGCUT 9,5X19-6
- giss cutline:863149
- rubix:216A9143
- ean:3660338177620
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:ball nosed cylinder
- Total length:65 mm
£ 26.74 excl. VAT
/ Each
CUTLINE 847272 CARBIDE BURR MOD L BALLNOSE CONEHEAD MOD L 12,7
- giss cutline:847272
- rubix:216A9177
- ean:3660338086281
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:ball nosed cone
- Total length:75 mm
£ 40.45 excl. VAT
/ Each
CUTLINE 863207 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 12,7X25-6
- giss cutline:863207
- rubix:216A9234
- ean:3660338178177
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:pointed tree
- Total length:70 mm
£ 38.03 excl. VAT
/ Each
CUTLINE 863127 SOLID CARBIDE BURR MOD B CYLIND SING CUT 9,5X19-6
- giss cutline:863127
- rubix:216A9133
- ean:3660338177415
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:cylinder with endcut
- Total length:65 mm
£ 26.51 excl. VAT
/ Each
CUTLINE 863210 CARBIDE BURR MOD H FLAME CROSSCUT 12X32-6
- giss cutline:863210
- rubix:216A9240
- ean:3660338178191
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:flame
- Total length:77 mm
£ 58.53 excl. VAT
/ Each
CUTLINE 847255 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.9
- giss cutline:847255
- rubix:216A9112
- ean:3660338086144
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:cone
- Total length:65 mm
£ 32.73 excl. VAT
/ Each
CUTLINE 863157 CARBIDE BURR MOD D SPHERICAL CROSSCUT 8X7,2-6
- giss cutline:863157
- rubix:216A9211
- ean:3660338177699
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:ball
- Total length:52 mm
£ 20.69 excl. VAT
/ Each
CUTLINE 847279 SET OF SOLID CARBIDE BURRS NUMBER OF ELEMENTS 5
- Superseded Ref:6860019
- giss cutline:847279
- rubix:216A9108
- ean:3660338086335
- In stock: Next day delivery
- Composition:b/c/d/f/l
- Number of elements:5
£ 138.63 excl. VAT
/ Each
CUTLINE 847260 CARBIDE BURR MOD F ROUNDEND TREEHEAD 9,5
- giss cutline:847260
- rubix:216A9174
- ean:3660338086182
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:ball nosed tree
- Total length:65 mm
£ 27.73 excl. VAT
/ Each
CUTLINE 863113 SOLID CARBIDE BURR MOD A CYLINDRICAL 9,5X19-6
- giss cutline:863113
- rubix:216A9113
- ean:3660338177286
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:cylinder
- Total length:65 mm
£ 31.78 excl. VAT
/ Each
CUTLINE 863219 CARBIDE BURR MOD J COUTERSINK 60DEG 12X11-6
- giss cutline:863219
- rubix:216A9248
- ean:3660338178276
- Usually arrives within 14 working days
- Tail diameter:6 mm
- Shape of head:countersink 60 deg.
- Total length:61 mm
£ 30.69 excl. VAT
/ Each
CUTLINE 863222 CARBIDE BURR MOD K COUTERSINK 90DEG 10X5-6
- giss cutline:863222
- rubix:216A9251
- ean:3660338178290
- Usually arrives within 14 working days
- Tail diameter:6 mm
- Shape of head:countersink 90 deg.
- Total length:55 mm
£ 25.36 excl. VAT
/ Each
ROEBUCK TB030152S30 CARBIDE BURR CYLINDER 3 X 13 X 3MM SHANK
- unbranded:TB030152S30
- rubix:222608
- In stock: Next day delivery
- Tail diameter:3 mm
- Shape of head:cylindrical
- Total length:13 mm
£ 7.68 excl. VAT
/ Each
ROEBUCK TB130192P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 12 X 20
- unbranded:TB130192P60
- rubix:229428B
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:cylindrical
- Total length:20 mm
£ 27.50 excl. VAT
/ Each
ROEBUCK TB100192S60 CARBIDE BURR DIAMOND CUT CYLINDER 10 X 19 X 6MM SH
- unbranded:TB100192S60
- rubix:222613
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:cylindrical
- Total length:19 mm
£ 18.01 excl. VAT
/ Each
ROEBUCK TA130252P60 CARBIDE BURR CYLINDRICAL 6MM SHANK 13 X 25
- unbranded:TA130252P60
- rubix:229425
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:cylindrical
- Total length:25 mm
£ 25.55 excl. VAT
/ Each
ROEBUCK TB160252P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 15 X 25
- unbranded:TB160252P60
- rubix:229429
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:cylindrical
- Total length:25 mm
£ 41.26 excl. VAT
/ Each
ROEBUCK TM130252P60 CARBIDE BURR 6MM SHANK 12 X 22 CONE
- unbranded:TM130252P60
- rubix:229448
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:cone
- Total length:22 mm
£ 23.28 excl. VAT
/ Each
ROEBUCK TL100301S60 CARBIDE BURR DIAMOND CUT BALL NOSE CONE 10 X 27 X
- unbranded:TL100301S60
- rubix:222645
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:ball nose
- Total length:27 mm
£ 23.86 excl. VAT
/ Each
DORMER P88001 BURR P803-P805-P807-P809-P813 X 5 6814221
- dormer:P88001
- rubix:2579006
- ean:7320760688625
- In stock: Next day delivery
- Composition:hm milling-pin set (5-piece) with double-cut action (dc): p803 (shape b), p805 (shape c), p807 (shape d), p809 (shape e) and p813 (shape g), each 9.6 x 6.0 mm.
- Number of elements:5
£ 126.71 excl. VAT
/ Each
DORMER P80512.7X6.0 BURR 12.70 MM X 6.00 MM 6814115
- dormer:P80512.7X6.0
- rubix:2578901
- manufacturer :6814115
- ean:7320760687567
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:ball nosed cylinder
- Total length:70 mm
£ 38.52 excl. VAT
/ Each
ROEBUCK TA030152S30 CARBIDE BURR DIAMOND CUT CYLINDER 3 X 13 X 3MM SHA
- unbranded:TA030152S30
- rubix:222596
- In stock: Next day delivery
- Tail diameter:3 mm
- Shape of head:cylindrical
- Total length:13 mm
£ 7.68 excl. VAT
/ Each
ROEBUCK KB61225-6 T/C BUR DIA/CUT CYLINDER 12 X 25 X 6MM TB130252S60
- unbranded:TB130252S60
- rubix:222615
- In stock: Next day delivery
- Tail diameter:6 mm
- Shape of head:cylindrical
- Total length:25 mm
£ 25.55 excl. VAT
/ Each
GT3200D-8 BALL NOSE CYLINDER BURRS 50MM
- ata garryson:GT3200D-8
- rubix:45013215
- Usually arrives within 14 working days
- Tail diameter:3 mm
- Shape of head:ball nosed cylinder
- Total length:38 mm
£ 8.38 excl. VAT
/ Each
24 items of 182






















