Files
Filter Options
CATEGORIES
files (15)
rifling files (5)
chalk and rifling file accessories (2)
Brand
bahco
(12)
dmt (diamond machining technology)
(2)
draper expert
(1)
pferd tools
(5)
roebuck
(1)
spartex
(1)
12 Product(s) with 22 variant(s):
SPARTEX 787574 MAGNETIC HAND BRUSH MATERIAL STRAIGHT STAINLESS STEEL
- spartex:787574
- rubix:209A7808
- ean:3660338041983
- In stock: Next day delivery
- Length:295 mm
£ 6.39 excl. VAT
/ Each
ROEBUCK FILE BRUSH 880052
- Superseded Ref:4968936
- roebuck:880052
- rubix:209A8115
- ean:3660338335143
- In stock: Next day delivery
- Length:150 mm
£ 14.45 excl. VAT
/ Each
PFERD 12409742 RIFFLER FILES 974P
- pferd tools:12409742
- rubix:271A9684
- ean:4007220015230
- Usually arrives within 14 working days
- Length:150 mm
- Shape:974p
£ 23.72 excl. VAT
/ Each
PFERD 015094 RIFFLER FILE 150MM LONG 930P 3.2MM WIDE SLIGHT CURVE
- pferd tools:12409302
- rubix:80285253
- ean:4007220015094
- Usually arrives within 14 working days
- Length:150 mm
- Shape:930p
£ 21.35 excl. VAT
/ Each
PFERD 12409862 RIFFLER FILES 986P
- pferd tools:12409862
- rubix:271A9678
- ean:4007220346259
- Usually arrives within 14 working days
- Length:150 mm
- Shape:986p
£ 21.52 excl. VAT
/ Each
PFERD 12409962 RIFFLER FILES 996P
- pferd tools:12409962
- rubix:271A9675
- ean:4007220345696
- Usually arrives within 14 working days
- Length:150 mm
- Shape:996p
£ 23.72 excl. VAT
/ Each
PFERD 12409632 RIFFLER FILES 963P
- pferd tools:12409632
- rubix:271A9680
- ean:4007220015179
- Usually arrives within 14 working days
- Length:150 mm
- Shape:963p
£ 28.65 excl. VAT
/ Each
BAHCO 2-300-14-D-1P 14CM HAND NEEDLE DIAMOND
- bahco:2-300-14-D-1P
- rubix:401A4510
- ean:7311518189105
- Delivery usually within ( 14 ) days
- Length cut:140 mm
£ 44.65 excl. VAT
/ Each
BAHCO 5-630-21-D-1P 21CM PRECISION ROUND DIAMOND
- bahco:5-630-21-D-1P
- rubix:401A4597
- ean:7311518189365
- Delivery usually within ( 14 ) days
- Length cut:110 mm
£ 83.71 excl. VAT
/ Each
DRAPER EXPERT 36326 DIAMOND NEEDLE FILE SET 140MM 10PCS
- draper expert:36326
- rubix:157A1737
- ean:5010559363261
- Delivery usually within ( 7 ) days
£ 30.62 excl. VAT
/ Each
DMT DUO SHARP 2 GRIT DIAM SHARPENING SYSTEM W8FCNB
- dmt (diamond machining technology):W8FCNB
- rubix:2002033
- Usually arrives within 14 working days
£ 191.28 excl. VAT
/ Each
DMT 6 INCH DIAM WHETSTONE BENCH TYPE W6EP
- dmt (diamond machining technology):W6EP
- rubix:2002004
- Usually arrives within 14 working days
£ 508.90 excl. VAT
/ Each

















