3M EXTRA HEAVY DUTY DUCT TAPE 389 BLACK 50 MM X 50 M 0.26 MM


3M™ Extra Heavy Duty Duct Tape 389

References
3m:22888
rubix:395A4726
manufacturer :7000111461
ean:04046719647972
brand logo
brand logo
Technical specifications
Width50 mm
Length50 m
ColourBlack
See all Specifications

Product details : 3M EXTRA HEAVY DUTY DUCT TAPE 389 BLACK 50 MM X 50 M 0.26 MM


Designed as a general purpose cotton cloth tape with a high tack adhesive and easy tear properties. Used across a wide variety of applications including binding, securing and sealing.
A polyethylene treated rayon cloth backing with synthetic rubber adhesive.

Strengths

Waterproof backing has good conformability and easy tear.;Available in black or silver;Good conformability;Can be easily torn by hand and in both directions;High tack adhesive and easy tear properties

Applications

Joining and sealing of sheetings, wallboards, metal and plastic ducting || Splicing of insulation, pipes and panels (hinge effect) || Cauling and protection with film splicing for treatment or decontamination || Wrapping of containers and pipes || Colour coding, marking and labeling || Container sealing and tarp repair

Technical specifications


Attributes
Package weight725 g
Width50 mm
Length50 m
ColourBlack
Show UNSPSC/ECL@SS
£ 24.60 excl. VAT
/ Each
£ 29.52 incl. VAT
  • Usually arrives within 14 working days