3M 2903B48 GENERAL PURPOSE DUCT TAPE BLACK 48MMX50M


3M™ General Purpose Conformable Duct Tape 2903

References
3m:290348B
rubix:207A7365
manufacturer :7100098695
ean:08021684013027
brand logo
brand logo
Technical specifications
Width48 mm
Length50 m
ColourBlack

Product details : 3M 2903B48 GENERAL PURPOSE DUCT TAPE BLACK 48MMX50M


Scotch® General Purpose Duct Tape 2903 is a polypropylene film, coated with a fabric backing with a synthetic rubber adhesive. The tape is used for sealing, fixing, strapping, reinforcing, sealing holes and defects.
Scotch® General Purpose Duct Tape 2903 is a versatile, canvas canvas made of polyethylene film on canvas fabric and a synthetic rubber finish. A good choice for general maintenance, bundling, wrapping, fastening, sealing and protection

Strengths

Aggressive synthetic rubber adhesive provides instant adhesion to a wide range of surfaces.|| Good initial tack to a wide variety of surfaces;Can be torn in hand and in both directions|| Highly conformable;Good abrasion resistance|| High tensile strength, ideal for bundling;Good adaptability|| Tears easily by hand in both directions;Individually wrapped for easy identification and to keep the roll clean until ready for use|| Packed individually - easy to identify

Applications

General maintenance, repair and protection;Pipe wrapping and duct seaming;Bundling, sealing, temporary repair operations;Fixing, closing, packaging;Marking and labeling

Technical specifications


Attributes
Width48 mm
Length50 m
ColourBlack
Show UNSPSC/ECL@SS
£ 6.33 excl. VAT
/ Each
£ 7.60 incl. VAT
  • In stock: Next day delivery