TESA 04831 SILICONE FREE HT MASKING TAPE 50MX19MM WHITE
tesa® 4831
See technical informationSee documentsReferences
Tesa:4831 50M 19MM WHITE
Rubix:240A6888
Manufacturer :04831-00000-00
EAN:4063565164774

Documents
Product details : TESA 04831 SILICONE FREE HT MASKING TAPE 50MX19MM WHITE
tesa® 4831 is a silicone-free masking tape made of a PET/non-woven backing and an acrylic adhesive. It is especially designed for highly demanding applications such as prebond masking, composite manufacturing and metal sandwich construction.
Thanks to its robust PET/non-woven backing and acrylic adhesive, it can be exposed to high pressure and temperatures of up to 180 °C. It is silicone-free, which makes a contamination of the surfaces with silicone adhesive impossible. Subsequent process steps such as window gluing or coating can therefore be carried out with maximum reliability avoiding time consuming cleaning.
Thanks to its robust PET/non-woven backing and acrylic adhesive, it can be exposed to high pressure and temperatures of up to 180 °C. It is silicone-free, which makes a contamination of the surfaces with silicone adhesive impossible. Subsequent process steps such as window gluing or coating can therefore be carried out with maximum reliability avoiding time consuming cleaning.
Silicone-free high temperature masking tape
Strengths
- Excellent adhesion also to rough surfaces.
- Residue free removal even after oven drying cycles up to temperatures of 180°C.
- No discoloring or ghosting on clear coats.
- Strong and tear resistant backing.
- Residue free removal even after oven drying cycles up to temperatures of 180°C.
- No discoloring or ghosting on clear coats.
- Strong and tear resistant backing.
Applications
- Prebond masking for subsequent bonding applications, e.g. gluing of windows.
- Fixation/masking of parts during composite or metal sandwich construction.
- Also ideal for 2-tone painting providing precise paint edges.
- Powder coating
- Fixation/masking of parts during composite or metal sandwich construction.
- Also ideal for 2-tone painting providing precise paint edges.
- Powder coating
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 50 m |
| Colour | white |
| Material | pet / non-woven |
Show UNSPSC/ECL@SS
£ 17.20 excl. VAT
/ Each
£ 20.64 incl. VAT
- Usually arrives within 14 working days
