3M H31P3AF PELTOR EARMUFFS 28 DB ORG HELMET MOUNTED


3M H31P3AF PELTOR EARMUFFS 28 DB ORG HELMET MOUNTED

References
3m:H31P3AF300
rubix:2519030
manufacturer :7000038214
ean:4046719414475
brand logo
brand logo
Technical specifications
Single Number Rating SNR28 dB
FoldableNo
See all Specifications

Product details : 3M H31P3AF PELTOR EARMUFFS 28 DB ORG HELMET MOUNTED


For high performance hearing protection and noise reduction in forestry, saw mill and industrial operations use the orange 3M™ PELTOR™ Earmuffs H31 Series. Our ultra-light earmuffs are designed with optimum user comfort in mind. These versatile earmuffs are available as an over-the-head model with a stainless steel headband that resists bending and warping for a relisable, secure fit. Also available for use with head protection, the helmet mounted version is compatible with multiple 3M head tops. The earcups feature tilting pivot points, and the wide sealing foam rings provide an effective seal.
3M™ PELTOR™ Earmuffs H31 Series provide slimline hearing protection, ideal for use in forestry, sawmills and industry applications.

Strengths

Single Number Rating (SNR) 30 dB (headband) or 28 dB (helmet attached model);Slimline hearing protection, ideal for use in forestry, sawmills and industry applications;Earmuff cup has a recess at the top making it a more comfortable fit with Safety Helmets;Wide, comfortable foam sealing rings provide optimum seal and ideal comfort, even during long periods of use;Earcup pivot points tilt for optimum comfort and efficiency;Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System

Technical specifications


Attributes
Package weight360,333 g
Single Number Rating SNR28 dB
FoldableNo
Weight307.1 g
ColourOrange
Show UNSPSC/ECL@SS
£ 27.00 excl. VAT
/ Each
£ 32.40 incl. VAT
  • Sold out