JSP AEB040-0A1-A00 SONIS3 OVER MOULDED HEADBAND EXVIS RED EAR DEF
Sonis®3 Adjustable Ear Defenders 37dB
See technical informationReferences
JSP:AEB040-0A1-A00
Rubix:80375056
EAN:5038428261944

Product details : JSP AEB040-0A1-A00 SONIS3 OVER MOULDED HEADBAND EXVIS RED EAR DEF
The Sonis® range has been stylishly designed with a traffic light colour code for easy identification. Materials have been chosen for both performance and comfort for extended periods of use. The over-moulded headband has a built in comfort area with ventilation. The headband force and the cushion surface area work together to provide optimum cushion pressure and comfort. o facilitate even distribution of pressure the wearer can tilt and adjust the position of the earcup for optimum comfort and fit.
Technical specifications
Attributes
| Single Number Rating SNR | 37 dB |
|---|---|
| Colour | grey |
| Foldable | no |
Show UNSPSC/ECL@SS
£ 38.15 excl. VAT
/ Each
£ 45.78 incl. VAT
- In stock: Next day delivery
