3M MT13H21P PELTOR PROTAC III HEADSET 31DB BLK HARD HAT ATT
3M™ PELTOR™ ProTac™ III Headsets
See technical informationSee documentsReferences
3M:7100088423
Rubix:208A8430
Manufacturer :7100088423
EAN:04054596123243

Documents
Product details : 3M MT13H21P PELTOR PROTAC III HEADSET 31DB BLK HARD HAT ATT
Protect your hearing whilst being able to hear ambient sounds with the 3M™ PELTOR™ ProTac™ Headsets. The headset helps protect against harmful noise, whilst allowing ambient sounds to be heard at a level below 82dB. It increases your ability to communicate with nearby colleagues, as well as hearing warning signals, approaching vehicles, or sounds in machines
and processes. The headset can be used for work in industrial areas, construction sites, rail work and other areas where you need to be able to hear sounds in your surroundings.
3M™ PELTOR™ ProTac™ III Headset with level-dependent function for ambient listening helps you focus on your work and communicate with colleagues in noisy environments, without removing the hearing protection. Stereo feedback will allow you to hear and better determine direction of alarms, warning cries, backing vehicles and so on. Headset unit has a rugged design with dual shells. The electronics are protected from moisture and sweat, from both the inside and the outside. Smart technology, practical design and user friendly functions will help you weather rough days in the field.
Strengths
Hearing protector helps protect against harmful noise, whilst allowing ambient sounds to be heard;Built-in level-dependent function allows the wearer to hear ambient sounds, such as conversations, machine sounds and warning signals;3.5 mm stereo jack to connect to your mobile phone or two-way radio to hear the call right in your ear;Auto power off turns headset off after 4 hours of non-use, to save energy and a low-battery warning informs you when to change batteries;Voice guided menu system so no need to take your headset off;To reduce the corrosion caused by sweat the electronics are located in the outer part of the cup
Applications
Agriculture
Technical specifications
Attributes
| Single Number Rating SNR | 31 dB |
|---|---|
| Weight | 374 g |
| Colour | black |
| Foldable | yes |
Show UNSPSC/ECL@SS
£ 109.57 excl. VAT
/ Each
£ 131.48 incl. VAT
- Delivery usually within ( 16 ) days