3M HRXS221P PELTOR AM/FM RADIO HEADSET 31DB BLACK HARD HAT ATT
Radio Headset
See technical informationSee documentsReferences
3M:HRXS221P3E
Rubix:211A3486
Manufacturer :7100089440
EAN:0078371670894

Documents
Product details : 3M HRXS221P PELTOR AM/FM RADIO HEADSET 31DB BLACK HARD HAT ATT
The 3M™ PELTOR™ WorkTunes™ Pro Headset helps protect you from potentially harmful workplace noise while at the same time allowing you to enjoy listening to the built in AM/FM radio. The built-in antenna, fast digital tuning and ability to store stations makes the hearing protector flexible and easy to work with. Protect your hearing while enjoying FM and AM-radio, with 3M™ PELTOR™ WorkTunes™ Pro FM Radio Headset. With fast digital tuning and the capacity to store up to 5 stations, you can listen to your favourite music while helping to reduce harmful levels of surrounding noise. Our headset is flexible and easy to work with. The built-in antenna prevents snagging on equipment as there’s no need for wires, and a 3.5 mm audio input allows you to connect to other separate devices such as two-way radios, phones or tablets. It’s helmet-mounted and features an auto power-off function to save energy by powering down the headset after 4 hours of non-use. A low-battery indicator tells you in advance when replacements are needed, and the electronics are positioned in the outer part of the cup to create space and help reduce moisture corrosion.
Strengths
•Protect your hearing and listen to AM/FM radio at the same time with built-in antenna. Store up to 5 stations on the headset
Digital station search and voice guided menu system with announced frequencies
3.5 mm listen only stereo input (limited to 82 dB) for connection to external devices (e.g. mobile phone, radio, two-way radio and iPod) and a voice guided menu system to avoid you having to take the headset off to change or check settings
To reduce the corrosion caused by sweat the electronics are located in the outer part of the cup
Auto power off turns headset off after 4 hours of non-use, to save energy and a low-battery warning informs you when to change batteries
Digital station search and voice guided menu system with announced frequencies
3.5 mm listen only stereo input (limited to 82 dB) for connection to external devices (e.g. mobile phone, radio, two-way radio and iPod) and a voice guided menu system to avoid you having to take the headset off to change or check settings
To reduce the corrosion caused by sweat the electronics are located in the outer part of the cup
Auto power off turns headset off after 4 hours of non-use, to save energy and a low-battery warning informs you when to change batteries
Technical specifications
Attributes
| Single Number Rating SNR | 30 dB |
|---|---|
| Weight | 371 g |
| Colour | black |
Show UNSPSC/ECL@SS
£ 85.10 excl. VAT
/ Each
£ 102.12 incl. VAT
- Delivery usually within ( 13 ) days