3M 6095 GAS VAPOUR AND PARTICULATE FILTERS A2P3 R


3M™ Gas, Vapour and Particulate Filters

References
3m:K6095
rubix:240A0677
manufacturer :7100104312
brand logo
brand logo
Technical specifications
Typecartridge
Classa2p3 r
See all Specifications

Product details : 3M 6095 GAS VAPOUR AND PARTICULATE FILTERS A2P3 R


For breathing protection against a combination of vapours, gases and particulates, use 3M™ Gas, Vapour and Particulate Filters. Simply choose the filter type that’s suitable for your individual needs and requirements, align the connection and twist to lock into place. They’re compatible with our range of compatible reusable half and full-face masks* (with a bayonet style connection) for safe working in a wide range of hazardous environments. Our lightweight filters combine protection with comfort. They offer low breathing resistance and good balance when connected to your mask and the swept back profile is designed to optimise your field of vision. They can be clicked into place quickly and easily, and they can be used with any half and full-face 3M™ Reusable Masks that feature a bayonet-style connection. *6098 and 6099 are not suitable for use with half mask respirators.
Protects against organic vapours (boiling point above 65°C) and particulates Combines protection with comfort and balance Designed to optimise your field of vision Lightweight with low breathing resistance Bayonet-style connection fits a wide range of half and full-face 3M™ Reusable Masks Twist and click for a quick and easy fit

Strengths

Protects against a range of vapours, gases and particulates;Combines protection with comfort and balance;Low profile design to optimise your field of vision;Lightweight with low breathing resistance;Bayonet-style connection fits a wide range of compatible half and full-face 3M™ Reusable Masks;Twist and click for a quick and easy fit;Suitable for half and full-face 3M™ Reusable Masks with a bayonet-style connection;Use for protection in hazardous environments

Applications

Suitable for half and full-face 3M™ Reusable Masks with a bayonet-style connection;Use for protection in hazardous environments

Technical specifications


Attributes
Packaged dimensions (D x W x H)124x121x202,99 mm
Package weight1342,588 g
Typecartridge
Classa2p3 r
Weight121.1 g
Show UNSPSC/ECL@SS
£ 13.47 excl. VAT
/ Each
£ 16.16 incl. VAT
  • Usually arrives within 14 working days