ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M YELLOW
AT7 PVC Electrical Insulation Tape
See technical informationSee documentsReferences
Advance Tapes:107919
Rubix:072334

Documents
Product details : ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M YELLOW
The AT7 range of electrical tape from Advance Tapes is a PVC based insulation tape suitable for any number of electrical applications. With a breakdown voltage over 8000 V, the 0.13mm PVC tape uses a rubber resin for reliable contact and adhesion over time.
The flame retardant tape is self-extinguishing and meets BS EN 60454-3-1/Type 2 legislation as well as being RoHS compliant. Suitable for almost any industrial, residential or DIY application AT7 tapes are both water and UV resistant and come in a range of colours.
The flame retardant tape is self-extinguishing and meets BS EN 60454-3-1/Type 2 legislation as well as being RoHS compliant. Suitable for almost any industrial, residential or DIY application AT7 tapes are both water and UV resistant and come in a range of colours.
Strengths
Flame Retardant
Self-extinguishing
Easy unwind and easy tear
Flexible and Conformable
Water Resistant
UV Resistant
Abrasion Resistant
Non-corrosive adhesive
Self-extinguishing
Easy unwind and easy tear
Flexible and Conformable
Water Resistant
UV Resistant
Abrasion Resistant
Non-corrosive adhesive
Applications
Colour coding and insulation of electrical cabling
Colour coding components, intermediate stock and finished goods during manufacture
Cable harnessing, insulation, abrasion protection for OEM companies in household appliances market
Masking off during chemical and electro-plating
Masking and protection of aircraft portholes during manufacture
Masking off aircraft landing gear when cadmium plating
Colour coding components, intermediate stock and finished goods during manufacture
Cable harnessing, insulation, abrasion protection for OEM companies in household appliances market
Masking off during chemical and electro-plating
Masking and protection of aircraft portholes during manufacture
Masking off aircraft landing gear when cadmium plating
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Material | pvc |
| Thickness | 0.13 mm |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 1.49 excl. VAT
/ Each
£ 1.79 incl. VAT
- In stock: Next day delivery