Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Accessory for hook & loop discs
3M 05771 HOOKIT SOFT INTERFACE PAD 75MM 6 HOLE
3M 05771 HOOKIT SOFT INTERFACE PAD 75MM 6 HOLE
3M™ Hookit™ Sanding Pads
References
3m:
05771
rubix:
4507926
manufacturer :
7000000490
ean:
00051131057715
Technical specifications
Type
interface pad
Product details
Technical specifications
Product details : 3M 05771 HOOKIT SOFT INTERFACE PAD 75MM 6 HOLE
Maximise cushion and conformability during the automotive sanding process with 3M™ Hookit™ Soft Interface Pad. Use our pads between Hookit™ discs and Hookit™ back‐up pads for quick change outs.
Technical specifications
Attributes
Type
interface pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.96
excl. VAT
/
Each
£
8.35
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product