3M 4277+ MAINTENANCE FREE HALF MASK FFABE1P3 R D FILTERS
3M™ Maintenance Free Reusable Respirators 4000+ Series
See technical informationSee documentsReferences
3M:K4277+
Rubix:210A5864
Manufacturer :7100113102
EAN:04054596256347






Documents
Product details : 3M 4277+ MAINTENANCE FREE HALF MASK FFABE1P3 R D FILTERS
Get effective, easy-to-use and fully-assembled breathing protection with 3M™ Maintenance Free Reusable Respirators 4000+. A newly enhanced valve assembly helps to reduce exhalation breathing resistance for improved breathing comfort. The 4000+ has a textured face seal that’s soft, non-allergenic and silicone free, and offers protection against a range of gases, vapours and particulate hazards. The lightweight, well-balanced design features a centrally-positioned exhalation valve that helps reduce heat and moisture build up, helping you to stay comfortable in hot and humid conditions.The integrated filters are maintenance free; simply use until your change-out schedule indicates a replacement is needed or when the filters are full, and then discard. An adjustable head cradle helps fit to a broad range of head shapes and sizes, and the neck straps are easy to fasten. The low-profile design won’t hinder your peripheral vision, and the two large, bonded-carbon filters provide low breathing resistance. Available in a choice of four models.Includes a resealable bag for hygienic storage and transportation. *Exhalation breathing resistance of 3M™ 4000+ reduced by >30% for 120 lpm peak exhalation flow and >35 % for 160 lpm compared to 3M™ 4000 Series. Results measured by 3M in 2017 under laboratory conditions. Breathing rates shown as an example only.
3M™ Maintenance Free Reusable Respirators 4000+ Series are a range of simple and ready-to-use respirators with integrated cartridge and filters. A newly enhanced valve assembly helps to reduce exhalation breathing resistance, and the close-fitting, non-silicone, textured face seal is soft and non-allergenic. Includes a resealable bag for hygienic storage and transportation.
Strengths
A newly enhanced valve assembly helps to reduce exhalation breathing resistance for improved breathing comfort;Lightweight, well-balanced design;Integrated filters mean it’s ready to use and maintenance free;Soft, close-fitting face seal made with textured, non-allergenic material;Adjustable head cradle and easy to fasten neck straps;Centrally-positioned exhalation valve helps reduce heat and moisture build-up in hot and humid conditions;Available in a choice of four models;Includes a resealable bag for hygienic storage and transportation
Applications
For use in hazardous industrial environments
Technical specifications
Attributes
| Size | one size |
|---|---|
| Main material | elastomer |
| Type | half mask |
| Material | thermoplastic elastomer |
| Class | ffabe1p3 r d |
Show UNSPSC/ECL@SS
£ 32.67 excl. VAT
/ Each
£ 39.20 incl. VAT
- In stock: Next day delivery