SUNDSTROM H01-1212 SR 200 FULL FACE MASK PC
SUNDSTROM SR200 FULL FACE RESP H01-1212
See technical informationReferences
Sundström®:H01-1212
Rubix:80535850
Manufacturer :H01-1212
EAN:7392203101121

Product details : SUNDSTROM H01-1212 SR 200 FULL FACE MASK PC
Suitable for use as a filter respirator or as a headtop for a powered respirator, this Sundström SR 200 PC full-face mask offers excellent respiratory protection and great working comfort. It’s lightweight and easily adjustable, plus the inbuilt valves reduce breathing resistance for the user. With its large, scratch-resistant polycarbonate visor, it also offers eye and face protection, and allows for a wide field of vision.
Learn more…
• Reusable full-face respirator mask for use with gas and particulate filters or with the SR 500 and SR 700 powered respirators (available separately)
• Manufactured from silicone and will fit most face sizes
• Visor is made from scratch-resistant polycarbonate and allows for a wide field of vision
• Contains three inhalation valves and two exhalation valves for very low breathing resistance
• Exhalation valves are positioned to enable communication with colleagues and are covered to shield them from dust and paint mist
• Adjustable head harness allows for a comfortable and secure fit
• Includes pre-filter holder
• Approved for use in potentially explosive atmospheres when used with the SR 500 EX powered respirator unit (available separately)
• Weight: 450g
Get technical…
EN 136:1998
EN 148-1:1999
EN 166
ATEX 2014/34/EU
II 2 D Ex ib IIIC T195° Db, II G Ex ib IIA T3 Gb
Assigned protection factor (APF): 20 (with gas filters or a combination of filters), 40 (with a P3 filter)
Technical specifications
Attributes
| Size | one size |
|---|---|
| Main material | silicone |
| Type | full face mask |
| Material | silicone |
Show UNSPSC/ECL@SS
£ 167.16 excl. VAT
/ Each
£ 200.59 incl. VAT
- In stock: Next day delivery
