References
Moldex:523001
Rubix:2574507
Manufacturer :523001
EAN:4019444008752

Product details : MOLDEX 5230 DISPOSABLE COMPACT MASK FFA2 P3 R D
FfA2P3 R D. Ultra Compact disposable half-mask, ready to use and maintenance-free, wide field of view. Total freedom of movement, lightness and comfort. EN405 Standard.
Strengths
FlexFit technology: automatically adjusts to all face shapes. Fold filter technology: low respiratory resistance, long lifespan.
Applications
Protection from gases, fumes and dust.
Technical specifications
Attributes
| Size | one size |
|---|---|
| Main material | polyethylene |
| Type | half mask |
| Material | tpe |
| Class | a2p3 r d |
Show UNSPSC/ECL@SS
£ 35.17 excl. VAT
/ Each
£ 42.20 incl. VAT
- In stock: Next day delivery
