3M FM4ML FULL FACEPIECE REUSABLE RESPIRATOR FF-603 MEDIUM/LARGE
3M™ Reusable Full Face Mask Respirator FF-600 Series
See technical informationSee documentsReferences
3M:FM4ML
Rubix:233A5467
Manufacturer :7100236885
EAN:4054596824591
Documents
Product details : 3M FM4ML FULL FACEPIECE REUSABLE RESPIRATOR FF-603 MEDIUM/LARGE
For a durable mask that can serve as a face piece for a powered air respirator or as a negative-pressure single-filter mask, use 3M™ Full Facepiece Reusable Respirator FF-603 Medium/Large. This medium/large sized mask is compatible with the 3M™ Versaflo™ TR-600E, 3M™ Versaflo™ TR-800E, 3M™ PF-602E+, PF-602E-ASB powered air systems as well as the 3M™ DT Series of filters including particulate, gas and vapour and combination filters.
3M™ Full Facepiece Reusable Respirator FF-603 Medium/Large provides comfort and ease of use with a safeguarded speech diaphragm aids in communication.
The hard-coated polycarbonate visor helps to provide eye and face protection and scratch resistance during use. A matte finish TPE inner mask helps prevent glare on the inside of the visor.
CE certified to EN 12942 Class TM3 and EN 136 Class 2.
3M™ Full Facepiece Reusable Respirator FF-603 Medium/Large provides comfort and ease of use with a safeguarded speech diaphragm aids in communication.
The hard-coated polycarbonate visor helps to provide eye and face protection and scratch resistance during use. A matte finish TPE inner mask helps prevent glare on the inside of the visor.
CE certified to EN 12942 Class TM3 and EN 136 Class 2.
3M™ Full Facepiece Reusable Respirator FF-603 Medium/Large is our medium/large sized full-face mask designed to provide durable and comfortable protection against a wide range of respiratory hazards. Use in conjunction with approved 3M powered air systems or as a negative pressure respirator with the 3M™ DT Series filter range, providing protection against a wide range of industrial hazards.
Strengths
Can be used as a face piece for a powered air respirator or as a negative-pressure single-filter mask;Designed to provide a good field of vision;Guarded speech diaphragm designed for improved communication;Polycarbonate visor for eye and face protection
Technical specifications
Attributes
| Size | m/l |
|---|---|
| Main material | silicone |
| Type | full face mask |
Show UNSPSC/ECL@SS
£ 281.18 excl. VAT
/ Each
£ 337.42 incl. VAT
- Delivery usually within ( 4 ) days
