JSP BPB003-104-000 FORCE 10 TYPHOON FULL FACE MASK SMALL
FORCE 10 TYPHOON FULL FACE MASK
See technical informationSee documentsReferences
JSP:BPB003-104-000
Rubix:201A8303
EAN:5038428306522
Documents
Product details : JSP BPB003-104-000 FORCE 10 TYPHOON FULL FACE MASK SMALL
Force 10 Typhoon Full Face Mask The NEW Force 10 Typhoon is an extremely lightweight, easy to maintain full face mask with panoramic visor.
With 3 available sizes (S,M,L) and the ability to fit PressToCheck filters the user can feel reassured of an excellent fit.
This product is supplied and assembled in the UK.
Features & benefits • Available in Small, Medium or Large for a perfect fit • Compatible with PressToCheck Filters (Not included) • Typhoon exhalation valve for reduced breathing resistance (Patent pending) • Engineered for easy maintenance • One of the lightest full face masks on the market AIRBORNE HAZARD DEFENCE The NEW Force 10 Typhoon is an extremely lightweight, easy to maintain full face mask with panoramic visor.
With 3 available sizes (S,M,L) and the ability to fit PressToCheck filters the user can feel reassured of an excellent fit.
EXCELLENT FACE SEAL Extensive research has been carried out by NIOSH (ISO16976-2) to distinguish the worlds 5 most common facial shapes.
Using this research JSP have digitally optimised the ergonomics of the Force 10 Typhoon's face seal to maximise wearer compatibility.
UNRIVALLED USER SERVICEABILITY The Force 10 Typhoon has been meticulously engineered to incorporate a small number of key components.
Disassembly, cleaning and maintenance are effortless with replacement parts available if necessary.
PressToCheck COMPATIBLE The Force 10 Typhoon is compatible with both JSP Classic filters and our PressToCheck filters, which allow for Daily Face Fit Reassurance .
ULTRA LIGHTWEIGHT COMFORT Comfort is a key feature of this ultra lightweight mask, the web like structure of the harness cradles the users head -ensuring that the wearer is comfortable throughout the working day.
The addition of different sizing options (S,M,L) allows for a more tailored fit and greater comfort.
Typhoon EXHALATION VALVE The unique Typhoon valve has been designed to reduce breathing resistance, heat and moisture build-up.
The valve is unaffected by any moisture, and therefore can be used with the same performance under very low temperatures (-40°c tested).
With 3 available sizes (S,M,L) and the ability to fit PressToCheck filters the user can feel reassured of an excellent fit.
This product is supplied and assembled in the UK.
Features & benefits • Available in Small, Medium or Large for a perfect fit • Compatible with PressToCheck Filters (Not included) • Typhoon exhalation valve for reduced breathing resistance (Patent pending) • Engineered for easy maintenance • One of the lightest full face masks on the market AIRBORNE HAZARD DEFENCE The NEW Force 10 Typhoon is an extremely lightweight, easy to maintain full face mask with panoramic visor.
With 3 available sizes (S,M,L) and the ability to fit PressToCheck filters the user can feel reassured of an excellent fit.
EXCELLENT FACE SEAL Extensive research has been carried out by NIOSH (ISO16976-2) to distinguish the worlds 5 most common facial shapes.
Using this research JSP have digitally optimised the ergonomics of the Force 10 Typhoon's face seal to maximise wearer compatibility.
UNRIVALLED USER SERVICEABILITY The Force 10 Typhoon has been meticulously engineered to incorporate a small number of key components.
Disassembly, cleaning and maintenance are effortless with replacement parts available if necessary.
PressToCheck COMPATIBLE The Force 10 Typhoon is compatible with both JSP Classic filters and our PressToCheck filters, which allow for Daily Face Fit Reassurance .
ULTRA LIGHTWEIGHT COMFORT Comfort is a key feature of this ultra lightweight mask, the web like structure of the harness cradles the users head -ensuring that the wearer is comfortable throughout the working day.
The addition of different sizing options (S,M,L) allows for a more tailored fit and greater comfort.
Typhoon EXHALATION VALVE The unique Typhoon valve has been designed to reduce breathing resistance, heat and moisture build-up.
The valve is unaffected by any moisture, and therefore can be used with the same performance under very low temperatures (-40°c tested).
Strengths
| Available in Small, Medium or Large for a perfect fit | Compatible with PressToCheck™ Filters | Typhoon exhalation valve for Reduced breathing resistance | Engineered for easy maintenance | One of the lightest full face masks on the market
Technical specifications
Attributes
| Size | s |
|---|---|
| Main material | polycarbonate |
| Type | full face mask |
Show UNSPSC/ECL@SS
£ 120.11 excl. VAT
/ Each
£ 144.13 incl. VAT
- Usually arrives within 14 working days

