3M 06500LG1 MARINE ADHESIVE SEALANT 5200 WHITE 295ML
3M™ Marine Adhesive Sealant 5200
See technical informationReferences
3M:M06500
Rubix:128A3190
Manufacturer :7100082716
EAN:04054596013841
Product details : 3M 06500LG1 MARINE ADHESIVE SEALANT 5200 WHITE 295ML
Use 3M™ Marine Adhesive Sealant 5200 to seal joints and boat hardware. Our high performance polyurethane sealant chemically reacts with moisture to deliver strong, flexible bonds, retaining its strength above or below the waterline.
Our sealant has excellent adhesion to wood, gelcoat, and fiberglass, forming a watertight, weather resistant seal which becomes tack-free in 48 hours, and cures completely 5 to 7 days. Its flexibility also allows for dissipation of stress caused by shock, vibration, swelling or shrinking.
3M™ Marine Adhesive Sealant 5200 is extremely strong and retains its strength above or below water line. Stays flexible too - allows for structural movement. Has excellent resistance to weathering and salt water.
Strengths
Very High Strength
Watertight bonds
Above/Below waterline use
Achieves handling strength in 48 hours
Watertight bonds
Above/Below waterline use
Achieves handling strength in 48 hours
Applications
Use to seal joints and boat hardware with a water-resistant adhesive
Technical specifications
Attributes
| Colour | white |
|---|
Show UNSPSC/ECL@SS
£ 29.61 excl. VAT
/ Each
£ 35.53 incl. VAT
- Delivery usually within ( 11 ) days
