References
Loctite:3038X490ML
Rubix:80328833
Manufacturer :1070182
EAN:5010266425474

Documents
Product details : LOCTITE AA 3038 PP BONDER 490ML 1070182
LOCTITE AA 3038 is a yellow pre-dosed structural adhesive for bonding polyolefins, offering good impact resistance. It has very good adhesion to polyolefins (PP, PE) and epoxy-coated metals. It has a pot life of 4 min and a setting time of - 40 min. It has a maximum use temperature of +100°C and a shear strength of 13 N/mm² (PBT).
Strengths
Very good adhesion to polyolefin substrates (PP, PE).
Good impact resistance.
Working life of 4 min and a fixture time > 40 min.
Good adhesion to e-coated metals.
Good impact resistance.
Working life of 4 min and a fixture time > 40 min.
Good adhesion to e-coated metals.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Volume | 490 ml |
| Drying time | 40 min |
| Application type | verlijmen van laag-energetische kunststoffen |
Show UNSPSC/ECL@SS
£ 456.38 excl. VAT
/ Each
£ 547.66 incl. VAT
- Usually arrives within 14 working days