LOCTITE 542 HYDRAULIC SEAL MEDIUM STRENGTH 10ML 135483
LOCTITE® 542
See technical informationSee documentsReferences
Loctite:542
Rubix:315563
Manufacturer :135483
EAN:4058093009352

Documents
Product details : LOCTITE 542 HYDRAULIC SEAL MEDIUM STRENGTH 10ML 135483
LOCTITE® 542 is designed for the locking and sealing of metal pipes and fittings. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. The thixotropic nature of LOCTITE® 542 reduces the migration of liquid product after application to the substrate
Technical specifications
Attributes
| Colour | brown |
|---|---|
| Volume | 10 ml |
| Min. temperature | -55 °C |
Show UNSPSC/ECL@SS
£ 11.07 excl. VAT
/ Each
£ 13.28 incl. VAT
- In stock: Next day delivery