LOCTITE EA 9480 A&B (2:1) DUAL CARTRIDGE 50ML 2056022
Epoxy Adhesive
See technical informationSee documentsReferences
Loctite:EA 9480
Rubix:80351861
Manufacturer :2056022
EAN:4058093018149

Documents
Product details : LOCTITE EA 9480 A&B (2:1) DUAL CARTRIDGE 50ML 2056022
LOCTITE® EA 9480 is a 2-part, off-white epoxy adhesive that is suitable for bonding metals and most plastic parts in and around food processing areas. The product offers the Fraunhofer approval for incidental food contact. It is a tough, multi-purpose adhesive that also delivers good chemical resistance.
Strengths
•Toughened
Approved for incidental food contact
Good chemical resistance
Good adhesion on stainless steel
Approved for incidental food contact
Good chemical resistance
Good adhesion on stainless steel
Technical specifications
Attributes
| Colour | white |
|---|---|
| Volume | 50 ml |
| Min. temperature | 66 °C |
Show UNSPSC/ECL@SS
£ 35.06 excl. VAT
/ Each
£ 42.07 incl. VAT
- In stock: Next day delivery