ADHESIVE HS300 - HIGH STRENGTH NON-CHLORINATED
ADHESIVE HS300 - HIGH STRENGTH NON-CHLORINATED ADHESIVE
See technical informationReferences
Ambersil:31625
Rubix:2579723
Manufacturer :31625-AA

Product details : ADHESIVE HS300 - HIGH STRENGTH NON-CHLORINATED
The Ambersil 500ml spray is a fast and convenient method of adhesion for several materials. The spray provides permanent high strength bonds and benefits from a longer open bond time, which allows large areas to be covered before the adhesive film dries. It is formulated without methylene chloride or other chlorinated solvents.
Strengths
Tack time 2 to 10minutes depending on ambient temperature
Free from harmful chlorinated solvents
Sheer strength of over 372N per 25mm2
Cure time is 12 to 24hours
Setting time is 2 to 1 minutes
Maximum operating temperature is 50⁰C
Cost effective
Free from chlorinated solvents
Discharge rate : 1.7g/sec
Free from harmful chlorinated solvents
Sheer strength of over 372N per 25mm2
Cure time is 12 to 24hours
Setting time is 2 to 1 minutes
Maximum operating temperature is 50⁰C
Cost effective
Free from chlorinated solvents
Discharge rate : 1.7g/sec
Applications
- Canvas
- Chipboards
- Concrete
- Insulation material
- Chipboard and Concrete
- Insulation Materials
- Canvas and Leather
- Paper, Wood and Cork
- Metal, Plastic and Rubber
Technical specifications
Attributes
| Colour | amber |
|---|---|
| Volume | 500 ml |
| Drying time | 10 min |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
- In stock: Next day delivery
