3M URETHANE WINDSHIELD ADHESIVE FAST CURE 310 ML CARTRIDGE 08613
Auto Glass Urethane Wind-shield Adhesive
See technical informationSee documentsReferences
3M:08613
Rubix:395A4759
Manufacturer :7000077198
EAN:4046719274840




Documents
Product details : 3M URETHANE WINDSHIELD ADHESIVE FAST CURE 310 ML CARTRIDGE 08613
With the 3M™ urethane adhesive for windscreens, you can bond front, side and rear windows. Our urethane windscreen adhesive (various one-component polyurethane adhesives) cures rapidly, so the vehicle can be moved again quickly.
Bond windscreens, side and rear windows with 3M™ Auto Glass Urethane Windshield Adhesive. Our urethane windshield adhesive is a range of one component polyurethane adhesives designed to cure quickly and allow a fast drive away time.
Strengths
• Medium-viscosity, moisture-curing one-component urethane adhesive
• For bonding windscreens and fixing glass parts
• Short safe drive-away time
• Easy extrusion with 3M™ applicators.
Applications
Bonding - Windscreen installation
Technical specifications
Attributes
| Package weight | 530 g |
|---|---|
| Colour | black |
| Volume | 310 ml |
| Min. temperature | -25 °C |
| Drying time | 180 min |
| Application type | adesivo poliuretanico monocomponente a indurimento a umidità per parabrezza e vetri fissi |
Show UNSPSC/ECL@SS
£ 16.13 excl. VAT
/ Each
£ 19.36 incl. VAT
- Delivery usually within ( 16 ) days