3M GRAFFITI REMOVER TYPE GR1 500ML TRIGR FZ010014004
3M Paints Remover
See technical informationSee documentsReferences
3M:7000082039
Rubix:140219
EAN:04046719700257
Documents
Product details : 3M GRAFFITI REMOVER TYPE GR1 500ML TRIGR FZ010014004
The 3M 1500 paint remover is formulated to remove graffiti safely and effectively from most plastics and painted or varnished surfaces, without damaging them. It is effective in a wide variety of substances used to make graffiti, such as spray paint, permanent markers, lipstick, waxes and emulsion paint. The liquid form of the solvent speeds up penetration into the graffiti and its removal. It also evaporates more slowly in the atmosphere, which increases efficiency and performance, and reduces total costs. Unlike many other paint removers on the market, this product does not contain N-methyl-pyrrolidone or N-methyl-2-pyrrolidone, which can pose a significant health risk. It is practically odourless, which improves the efficiency and comfort of the user, unlike other traditional chemical cleaners, which emit strong odours and harmful vapours. The environmental impact is low, since the product does not contain chlorinated, aliphatic or aromatic solvents
Strengths
It is effective to remove spray paint, permanent markers, lipstick, waxes and emulsion paint
The liquid presentation of the solvent allows it to penetrate the surface and eliminate graffiti quickly
It does not contain N-methyl-pyrrolidone or N-methyl-2-pyrrolidone, which are part of other paint removers, and which may pose a significant health risk
It is practically odourless, which improves efficiency and comfort when used, unlike other traditional chemical cleaners, which emit strong odours and harmful vapours
Low environmental impact product, as it does not contain chlorinated, aliphatic or aromatic solvents
The liquid presentation of the solvent allows it to penetrate the surface and eliminate graffiti quickly
It does not contain N-methyl-pyrrolidone or N-methyl-2-pyrrolidone, which are part of other paint removers, and which may pose a significant health risk
It is practically odourless, which improves efficiency and comfort when used, unlike other traditional chemical cleaners, which emit strong odours and harmful vapours
Low environmental impact product, as it does not contain chlorinated, aliphatic or aromatic solvents
Applications
Used to remove spray paint, permanent markers
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Pack quantity | box |
Show UNSPSC/ECL@SS
£ 29.01 excl. VAT
/ Each
£ 34.81 incl. VAT
- In stock: Next day delivery


