References
Activate:FOODCARE SUGARSOLVE / 500ML
Rubix:246A5621
Manufacturer :3654

Documents
Product details : ACTIVATE 3654 FOODCARE SUGARSOLVE 500ML
Foodcare Sugarsolve is a high performance, fully synthetic sugar dissolving food grade oil specifically designed for the breakdown of sugary deposits within machinery. This food grade oil eliminates the associated sugary build-up in areas of the machine that cause malfunction, excessive wear and other problems to regular machine operations.
Strengths
The food grade lubricant leaves a special protective film on the equipment which helps keep it clean and protected against further residue. Sugarsolve food grade oil has a wide temperature range and it is also NSF H1 registered.
Applications
This product can be used on machinery where indirect or incidental food contact is involved.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Pack quantity | bottle |
| Type | food grade oil (sugar dissolving fluid) |
| Min. temperature | 5 °C |
| Max. temperature | 95 °C |
Show UNSPSC/ECL@SS
£ 21.97 excl. VAT
/ Each
£ 26.36 incl. VAT
- In stock: Next day delivery
