References
Loctite:7850
Rubix:128A9208
Manufacturer :1658212
EAN:5010266004686
Documents
Product details : LOCTITE SF 7850 CITRUS HAND CLEANER 10L 1658212
General purpose hand cleaner. Based on natural extract. Biodegradable. Can be used with or without water. LOCTITE® SF 7850 is a natural hand cleaner containing no petroleum solvents. It cleans hands with a solvent extracted from oranges. This hand cleaner has a citrus scent and contains no artificial fragrance. It is a skin-friendly abrasive lotion that contains aloe vera, lanolin and jojoba oil for skin conditioning. It cleans without water and can remove grease, grime, inks, soil, paint, gasket cements, epoxies and glues. It contains extra-fine abrasives which clean deep into pores.
Strengths
•Natural extract base and biodegradable
Free of mineral oils
Contains premium skin conditioners
Works with or without water
Removes ground-in dirt, grease, grime, and oil
Free of mineral oils
Contains premium skin conditioners
Works with or without water
Removes ground-in dirt, grease, grime, and oil
Applications
Cleaner;Cleaning Hands
Technical specifications
Attributes
| Volume | 10000 ml |
|---|
Show UNSPSC/ECL@SS
£ 166.82 excl. VAT
/ Each
£ 200.18 incl. VAT
- Usually arrives within 14 working days
