RUST-OLEUM 2901.5 CLEANER/DEGREASER 5L
Rust-Oleum® Epoxyshield® Cleaner / Degreaser
See technical informationSee documentsReferences
Rust-Oleum:2901.5
Rubix:1255489
EAN:8715743004438

Documents
Product details : RUST-OLEUM 2901.5 CLEANER/DEGREASER 5L
Rust-Oleum® Epoxyshield® Cleaner / Degreaser - A concentrated alkaline solution, non-flammable and practically odourless, for cleaning and degreasing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x145x260 mm |
|---|---|
| Logistic Weight | 5525 g |
| Volume | 5000 ml |
| Pack quantity | can |
Show UNSPSC/ECL@SS
£ 71.13 excl. VAT
/ Each
£ 85.36 incl. VAT
- Usually arrives within 14 working days
