TYGRIS DASHBOARD CLEANER NON-SILICONE 400ML

DASHBOARD CLEANER NON SILICONE

See technical informationSee documents

References

Tygris:R270 400ML
Rubix:80185992
brand logo

Technical specifications

Volume400 ml
Pack quantityaerosol
See all Specifications

Documents

Product details : TYGRIS DASHBOARD CLEANER NON-SILICONE 400ML


Powerful silicone-free cleaning and restoration.
TYGRIS DASHBOARD CLEANER NON SILICONE R270 X 400ML

Strengths

• Silicone-free for use in areas where re-finishing takes place

• Easy to use, no buffing required

• Restores original appearance

• Fast acting and evaporation

• Pleasant fragrance

Applications

A light duty, perfumed cleaner and polish for internal plastic, wood and veneered trim in automotive applications. It cleans as well as shines dashboards, fascias, and other interior panels, restoring to original appearance without the need for manual buffing. It is fast acting with nearly instantaneous evaporation and, being silicone-free, can be used in areas where painting and re-finishing takes place.

Technical specifications


Attributes
Volume400 ml
Pack quantityaerosol
Typedashboard cleaner (non-silicone)
Min. temperature-2 °C
Max. temperature50 °C
Flash Point<0
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
  • In stock: Next day delivery