You can use these highly effective cleaners to clean and degrease metal parts, motors, tools, printing presses, concrete, or almost any dirty or greasy surface. It cleans and removes heavy oils, grease, silicone, tar, paraffinic materials such as and wax, labels, stickers, dirt, marker graffiti, gum and other soil and contaminants from a variety of substrates.. After using this heavy-duty cleaner, just wipe away with a shop towel. They are available in both bulk and aerosol. This is the one cleaner you can utilize for many maintenance and cleaning processes.
3M™ Industrial Cleaner Citrus Base is ideal for helping dissolve and remove dirt, grease, tar, and many non-curing type adhesives. They are a citrus oil based cleaner and contain no petroleum distillates.
Strengths
Helps dissolve and remove dirt, grease, tar and much more for a wide variety of industrial uses;Removal material included;Removes glue without damaging the underlying surface;Use to remove grease from surfaces before gluing;Heavy-duty degreaser / cleaner wipes away with just a shop towel after use
Applications
Eliminates dusts, oils, greases on motors, metal parts, aluminum or stainless steel, concrete, tools, printing presses, dirty or greasy surfaces (ceramics, glasses, some plastics).