• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Lubrication for mechanisms(142)
  • Lubricants and accessories(739)
  • Cleaning and protection(52)
See Lubricants
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Lubricants
  4. Lubricants and accessories
  5. Lubricants, penetrating oils
  6. Cleaner
  7. TYGRIS STAINLESS STEEL CLEANER 400ML

TYGRIS STAINLESS STEEL CLEANER 400ML

Cleaner

See technical information

References

Tygris:R-258 400ML
Rubix:130A3638
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : TYGRIS STAINLESS STEEL CLEANER 400ML


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.66 excl. VAT
/ Each
£ 10.39 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ACTIONCAN 2025 FC90 FOAM CLEANER 500ML3M INDCLEA500 INDUSTRIAL CLEANER CITRUS BASE TRANSPARENT 500MLTYGRIS DASHBOARD CLEANER NON-SILICONE 400MLACTIONCAN 1976 IPA SPRAY 500ML3M 7100180981 INDUSTRIAL CLEANER AND ADHESIVE REMOVER TRANSPARENT 5LTRROCOL 32315 PRECISION AIR DUSTER SPRAY 252MLTYGRIS IS25X480ML MOULD+TOOL CLEANER 480MLACTIVATE 1374 FOODCARE DEGREASER 400MLRUST-OLEUM 2901.5 CLEANER/DEGREASER 5LGR3000 GRAFFITI REMOVER 3000, 5L 7100030786ROCOL 34011 HEAVY DUTY CLEANER SPRAY 300ML3M 7100178336 INDUSTRIAL CLEANER CITRUS BASE TRANSPARENT 200 MLVIKAN 53722 PIPE EXTERIOR BRUSH 55MM 360MM MEDIUM GREENAMBERSIL 32504-AA UN1950 DUST REMOVER 32504 400MLSUPER 800-111-0013 THICK BLEACH 1LTR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap