3M HRXS221A PELTOR AM/FM RADIO HEADSET 32DB BLK HEADBAND


3M™ PELTOR™ FM-Radio Headset, Headband

References
3m:HRXS7A-01
rubix:325331
manufacturer :7100089368
ean:00078371670870
brand logo
brand logo
Technical specifications
Single Number Rating SNR32 dB

Product details : 3M HRXS221A PELTOR AM/FM RADIO HEADSET 32DB BLK HEADBAND


3M™ PELTOR™ FM-radio Hearing Protectors lets you protect your hearing and listen to the radio at the same time. Ideal for those who work in the forest, in landscaping, grass cutting, etc,... or for those who need hearing protection from their outdoor pursuitsPackaging : Cardboard Box

Strengths

>Excellent FM-radio reception
A short, flexible antenna provides excellent reception with no annoying interference, even in harsh conditions
3.5mm Stereo audio input plug to connect to MP3 player
Extra wide, soft, padded head band distributes weight while two-point suspension exerts low pressure for comfortable, long-term use

Applications

Protect your hearing and listen to the radio at the same time.

Technical specifications


Attributes
Single Number Rating SNR32 dB
Show UNSPSC/ECL@SS
£ 108.87 excl. VAT
/ Each
£ 130.64 incl. VAT
  • In stock: Next day delivery