3M MRX21A5WS6 WS ALERT XP HEADSET BLUETOOTH RADIO


3M™ PELTOR™ WS™ ALERT™ XP Headsets

References
3m:MRX21A5WS6
rubix:256A3479
manufacturer :7100256283
ean:04054596921009
brand logo
brand logo
Technical specifications
Single Number Rating SNR30 dB
See all Specifications

Product details : 3M MRX21A5WS6 WS ALERT XP HEADSET BLUETOOTH RADIO


Keep connected while protected with the 3M™ PELTOR™ WS™ ALERT™ XP Headset. The Bluetooth® headset with noise-cancelling microphone connects to one Bluetooth enabled device, such as a mobile phone or a two-way radio. The headset helps to protect against hazardous noise and at the same time helps promote your situational awareness via the level-dependent function for ambient listening.
With the 3M™ PELTOR™ WS™ ALERT™ XP Headset turn your hearing protector headset into a communications centre. Connect one device via Bluetooth® technology and converse in normal volume even in noisy environments with the noise-cancelling microphone.

Strengths

Hearing protector in two models: stand-alone headband or safety helmet attachment;Bluetooth® technology for connection to one external device for hands-free talk and streaming;Noise cancelling boom microphone for clear speech transmission in noisy environments;Level-dependent function for ambient listening to help improve your situational awareness;Excellent FM-radio reception;Connection to an iOS and Android compatible mobile app, 3M™ Connected Equipment, to more easily set-up and adjust the headset;The app is available to download from App Store and Google Play;Mobile app allows you to receive reminders when to change replacement cushions (hygiene kit) and choose the frequency of these alerts;Push-to-Listen feature to easily and instantaneously listen to your surroundings

Applications

Wireless communication useful in noisy environments. This is essential when users need to be connected to their mobile phone throughout the day (e. g. handymen in construction industries, private contractors operating their own equipment, farmers, maintenance workers in industrial applications etc. ) and everywhere hands-free communication and hearing protection could be of benefit.

Technical specifications


Attributes
Single Number Rating SNR30 dB
Weight411 g
Colourgrey
Secondary colourblack
Show UNSPSC/ECL@SS
£ 403.56 excl. VAT
/ Each
£ 484.27 incl. VAT
  • Usually arrives within 14 working days