3M MT74H52P3E-111 PELTOR CH-3 HEADSET WITH PTT ADAPTER HARD HAT
3M™ PELTOR™ CH-3 Headsets with PTT Adaptor
See technical informationReferences
3M:MT74H52P3E-111
Rubix:217A7210
Manufacturer :7100203150
EAN:04054596695757

Product details : 3M MT74H52P3E-111 PELTOR CH-3 HEADSET WITH PTT ADAPTER HARD HAT
3M™ PELTOR™ CH-3 Headsets with PTT Adaptor utilise the FLX2 cable system for a simple and reliable connection. They feature a speaker system and boom microphone that’s optimised for speech frequency in high noise environments and a modern cup design which provides high comfort and attenuation. Comes with a headband, neckband or helmet attachment. Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval.
Protect your hearing without losing the ability to hear conversation with 3M™ PELTOR™ CH-3 Headsets with PTT Adaptor. These push to talk (PTT) headsets feature a CH-3 speaker system that’s optimised for the speech frequency in high noise environments and meets the efficiency demand from today’s digital devices. The FLX2 cable system provides a simple and reliable connection and the modern cup design offers high comfort and attenuation. They also feature an IP68 classified noise cancelling boom microphone which is optimised for high noise areas. All critical parts are rigorously tested and easy to change without any special tooling which contributes to low maintenance costs. Comes with a headband, neckband or helmet attachment. Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval.
Strengths
Push to talk (PTT) communication headsets that help provide hearing protection
Optimised speakers for use in noisy environments
FLX2 accessory connector for easy adaptation to required solution
IP68 classified noise cancelling boom microphone
Optimised speakers for use in noisy environments
FLX2 accessory connector for easy adaptation to required solution
IP68 classified noise cancelling boom microphone
Applications
Agriculture, assembly, demolition, electrical, facility maintenance, machine operations, remediation
Technical specifications
Attributes
| Type | headset |
|---|---|
| Weight | 3000 g |
Show UNSPSC/ECL@SS
£ 305.31 excl. VAT
/ Each
£ 366.37 incl. VAT
- Delivery usually within ( 16 ) days