3M MT74H52A-110 CH-3 HEADSET HEADBAND
3M™ PELTOR™ CH-3 Headsets
See technical informationSee documentsReferences
3M:MT74H52A-110
Rubix:256A3473
Manufacturer :7100203637
EAN:04054596695573

Documents
Product details : 3M MT74H52A-110 CH-3 HEADSET HEADBAND
Protect your hearing without losing the ability to hear conversation with 3M™ PELTOR™ CH-3 Headsets. These headsets feature a CH-3 speaker system that’s optimised for the speech frequency in high noise environments and meets the efficiency demand from today’s digital devices. The FLX2 cable system provides a simple and reliable connection and the modern cup design offers high comfort and attenuation. They also feature an IP68 classified noise cancelling boom microphone which is optimised for high noise areas. All critical parts are rigorously tested and easy to change without any special tooling which contributes to low maintenance costs. Comes with a headband, neckband or helmet attachment. Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval.
3M™ PELTOR™ CH-3 Headsets utilise the FLX2 cable system for a simple and reliable connection. They feature a speaker system and boom microphone that’s optimised for speech frequency in high noise environments and a modern cup design which provides high comfort and attenuation. Comes with a headband, neckband or helmet attachment. Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval.
Strengths
Communication headsets that help provide hearing protection;Optimised speakers for use in noisy environments;FLX2 accessory connector for easy adaptation to required solution;IP68 classified noise cancelling boom microphone;Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval;Comes with a headband, neckband or helmet attachment
Applications
Agriculture, assembly, demolition, electrical, facility maintenance, machine operations, remediation
Technical specifications
Attributes
| Single Number Rating SNR | 26 dB |
|---|---|
| Type | headset |
| Weight | 292 g |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 198.89 excl. VAT
/ Each
£ 238.67 incl. VAT
- Usually arrives within 14 working days