3M MT13H21A PELTOR PROTAC III HEADSET 32DB BLACK HEADBAND


3M™ PELTOR™ ProTac III Headsets

References
3m:MT13H221A
rubix:80366784
manufacturer :7100088424
ean:4054596123212
brand logo
brand logo
brand logo
brand logo
Technical specifications
Single Number Rating SNR32 dB
See all Specifications

Product details : 3M MT13H21A PELTOR PROTAC III HEADSET 32DB BLACK HEADBAND


Hearing protector helps protect against harmful noise, whilst allowing ambient sounds to be heard.
Built-in level-dependent function allows the wearer to hear ambient sounds, such as conversations, machine sounds and warning signals.
3.5 mm stereo jack to connect to your mobile phone or two-way radio to hear the call right in your ear.
Auto power off turns headset off after 4 hours of non-use, to save energy and a low-battery warning informs you when to change batteries.
Voice guided menu system so no need to take your headset off.
To reduce the corrosion caused by sweat the electronics are located in the outer part of the cup.

Strengths

Hearing protector helps protect against harmful noise, whilst allowing ambient sounds to be heard Built-in level-dependent function allows the wearer to hear ambient sounds, such as conversations, machine sounds and warning signals 3.5 mm stereo jack to connect to your mobile phone or two-way radio to hear the call right in your ear Auto power off turns headset off after 4 hours of non-use, to save energy and a low-battery warning informs you when to change batteries Voice guided menu system so no need to take your headset off To reduce the corrosion caused by sweat the electronics are located in the outer part of the cup

Applications

3M™ PELTOR™ ProTac III headset helps protect against harmful noise, whilst allowing ambient sounds to be heard at a level below 82dB. It increases your ability to communicate with nearby colleagues, as well as hearing warning signals, approaching vehicles, or sounds in machines and processes.
brand logo
brand logo

Technical specifications


Attributes
Package weight603,3 g
Single Number Rating SNR32 dB
Weight461.9 g
Colourblack
Show UNSPSC/ECL@SS
£ 100.37 excl. VAT
/ Each
£ 120.44 incl. VAT
  • In stock: Next day delivery