3M PELTOR X2P3 HELMET MOUNTED EARMUFFS SNR30 YELLOW
3M PELTOR X2P3 HELMET MOUNTED EARMUFFS SNR30 YELLOW
See technical informationSee documentsReferences
3M:7000103990
Rubix:211A3474
Manufacturer :7000103990
EAN:4046719695485

Documents
Product details : 3M PELTOR X2P3 HELMET MOUNTED EARMUFFS SNR30 YELLOW
The 3M™ PELTOR™ X2 Helmet-Mounted Earmuffs provide reliable hearing protection for industrial environments exposed to moderate to high noise levels. Designed to combine effective noise attenuation, long-lasting comfort and compatibility with other personal protective equipment, they offer an efficient solution for reducing workplace noise exposure.
Features:
The 3M™ PELTOR™ X2 Helmet-Mounted Earmuffs are designed to deliver effective noise reduction while maintaining excellent wearer comfort during prolonged use. The rigid ABS earcups, reinforced with a thermoplastic polyurethane (TPU) outer coating, provide excellent resistance to impact and abrasion. The latest-generation foam ear cushions ensure a consistent acoustic seal, while their soft surface helps reduce pressure around the ears for improved comfort. The earmuffs also feature a dielectric design with no exposed metal components, making them suitable for environments where electrical hazards may be present.
Specifications:
• Product type: helmet-mounted earmuffs.
• Weight: 220 g.
• Main materials: earcups: ABS/TPU, ear cushions and inserts: polyurethane foam, ear cushion covers: PVC.
• Noise attenuation (SNR): 30 dB.
• High-frequency attenuation (H): 33 dB.
• Medium-frequency attenuation (M): 28 dB.
• Low-frequency attenuation (L): 19 dB.
Standards:
• Complies with Regulation (EU) 2016/425 on personal protective equipment.
• EN 352-3 – Hearing protectors attached to industrial safety helmets.
• CE marked.
Features:
The 3M™ PELTOR™ X2 Helmet-Mounted Earmuffs are designed to deliver effective noise reduction while maintaining excellent wearer comfort during prolonged use. The rigid ABS earcups, reinforced with a thermoplastic polyurethane (TPU) outer coating, provide excellent resistance to impact and abrasion. The latest-generation foam ear cushions ensure a consistent acoustic seal, while their soft surface helps reduce pressure around the ears for improved comfort. The earmuffs also feature a dielectric design with no exposed metal components, making them suitable for environments where electrical hazards may be present.
Specifications:
• Product type: helmet-mounted earmuffs.
• Weight: 220 g.
• Main materials: earcups: ABS/TPU, ear cushions and inserts: polyurethane foam, ear cushion covers: PVC.
• Noise attenuation (SNR): 30 dB.
• High-frequency attenuation (H): 33 dB.
• Medium-frequency attenuation (M): 28 dB.
• Low-frequency attenuation (L): 19 dB.
Standards:
• Complies with Regulation (EU) 2016/425 on personal protective equipment.
• EN 352-3 – Hearing protectors attached to industrial safety helmets.
• CE marked.
Strengths
• Reliable hearing protection with 30 dB SNR noise attenuation.
• Wide ear cushions provide lasting wearer comfort.
• Compatible with a wide range of industrial safety helmets without the need for additional adaptors.
• Dielectric design with no exposed metal parts for use in environments where electrical hazards may be present.
• Wide ear cushions provide lasting wearer comfort.
• Compatible with a wide range of industrial safety helmets without the need for additional adaptors.
• Dielectric design with no exposed metal parts for use in environments where electrical hazards may be present.
Applications
This product is suitable for:
• Industrial welding and mechanical maintenance.
• Grinding, sanding and metal cutting.
• Demolition, construction and civil engineering.
• Assembly and workshop manufacturing.
• Heavy equipment maintenance.
• Agriculture.
• Industrial welding and mechanical maintenance.
• Grinding, sanding and metal cutting.
• Demolition, construction and civil engineering.
• Assembly and workshop manufacturing.
• Heavy equipment maintenance.
• Agriculture.
Technical specifications
Attributes
| Single Number Rating SNR | 30 dB |
|---|---|
| Weight | 220 g |
| Colour | yellow |
| Foldable | no |
Show UNSPSC/ECL@SS
£ 27.85 excl. VAT
/ Each
£ 33.42 incl. VAT
- Delivery usually within ( 31 ) days



