3M H510BGU PELTOR OPTIME I EARMUFFS 26 DB YELLOW NECKBAND


3M™ PELTOR™ Optime™ I Earmuffs

References
3m:H510B-403-GU
rubix:322765
manufacturer :7000039618
ean:04046719382286
Technical specifications
Single Number Rating SNR26 dB
See all Specifications

Product details : 3M H510BGU PELTOR OPTIME I EARMUFFS 26 DB YELLOW NECKBAND


Get lightweight hearing protection that combines excellently with other safety equipment with 3M™ PELTOR™ Optime™ I Earmuffs. Tested in accordance with EN 352:2020, our earmuffs reduce noise levels up to 27 dB. They’re ideal for moderate industrial noise, such as workshops, sheet-metal shops and printing works, and for outdoor activities, including lawn mowing or hedge trimming. Optime I Earmuffs are your choice for both short and long duration tasks. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide cushions help decrease pressure around the ears, making them comfortable to wear for long periods. The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, extending the life of the product. They’re available in multiple models for your preference selection, including headband, folding headband, neckband, helmet attached and colours include the recognisable Optime™ I Yellow, as well as Hi-Viz green or orange.
3M™ PELTOR™ Optime™ I Earmuffs are our innovative, lightweight hearing protectors that reduce noise levels up to 27 dB tested in accordance with EN 352:2020. They feature a low-profile design that makes them easy to combine with other safety equipment and have soft, wide comfortable cushions that reduce pressure around the ears.

Strengths

Reducing noise levels from 26-27 dB, model dependant, tested to EN 352:2020;Low-profile design combines easily with other safety equipment;Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System;Large space inside the cups helps minimise heat and moisture build-up;Wide, comfortable foam sealing rings provide optimum seal and ideal comfort, even during long periods of use;Cushions and inserts available as replacement Hygiene Kits;Available in headband, folding headband, neckband, helmet attached and Hi-Viz green or orange colour options;For moderate industrial noise, such as workshops, sheet-metal shops and printing works;The Hi-Viz green is ideal for workers who need hearing protection and be extra visible – on road construction sites, airports or other high-risk workplaces

Applications

For moderate industrial noise, such as workshops, sheet-metal shops and printing works;Use in outdoor activities, including lawn mowing or hedge trimming

Technical specifications


Attributes
Single Number Rating SNR26 dB
Weight1680 g
ColourYellow
Show UNSPSC/ECL@SS
£ 21.44 excl. VAT
/ Each
£ 25.73 incl. VAT
  • In stock: Next day delivery