3M 448091 SCOTCH-BRITE PERFECT-IT MICROFIBRE WIPES YEL 320MMX360MM


Scotch-Brite™ Perfect-it Microfibre Wipes 2022

References
3m:7000033499
rubix:4520756
brand logo
brand logo
Technical specifications
Dim/Size32 x 36 cm
See all Specifications

Product details : 3M 448091 SCOTCH-BRITE PERFECT-IT MICROFIBRE WIPES YEL 320MMX360MM


Clean and polish any surface with Scotch-Brite™ Perfect-it Microfibre Wipes 2022. Our premium microfibre polishing cloths are ideal for cleaning and polishing surfaces including stainless steel, chrome, glass, enamel, plastic and lacquered furniture. They offer a high quality, lint free finish without streaks marks.
Scotch-Brite™ Perfect-it Microfibre Wipes 2022 are premium microfibre polishing cloths that are ideal for cleaning and polishing a wide range of surfaces such as stainless steel, chrome, glass, enamel, plastic and lacquered furniture.

Strengths

Microfibre wipes ideal for cleaning and polishing any surface;Provides a high-quality, lint-free finish without streaks marks

Applications

For cleaning and polishing any surface

Technical specifications


Attributes
Dim/Size32 x 36 cm
ColourYellow
MaterialMicrofibre
Show UNSPSC/ECL@SS
£ 2.79 excl. VAT
/ Each
£ 3.35 incl. VAT
  • Sold out