3M 550FC PU SEALANT WHITE 310ML
3M™ Polyurethane Adhesive Sealant Fast Cure 550
See technical informationSee documentsReferences
3M:7000061785
Rubix:2574734
Manufacturer :7000061785

Documents
Product details : 3M 550FC PU SEALANT WHITE 310ML
Provides excellent adhesion to concrete, wood, aluminum, most lacquered metals, polyester, glass, stone and many other substrates.
3M™ Polyurethane Adhesive Sealant 550 FC is a fast curing polyurethane designed to seal and bond many substrates in a wide variety of applications.
Strengths
Multi-purpose adhesive sealant;Paintable when dry;Above/Below waterline use;60 Minute skin time;Paintable after curing for professional results
Applications
Marine deck to hull bonding || Vertical and horizontal expansion joint applications || Concrete and masonry control joints || Aluminium curtain wall and storefronts || Door and window frame perimeters
Technical specifications
Attributes
| Colour | white |
|---|---|
| Volume | 310.53 ml |
| Drying time | 90 min |
| Application type | cartuccia per sigillatura e incollaggio multiuso di vari substrati (es. calcestruzzo, legno, alluminio/metalli verniciati, poliestere, vetro e pietra). applicazioni tipiche: giunti di espansione, giunti di controllo in calcestruzzo e muratura, perimetri di telai di porte e finestre; anche in ambito navale (deck-to-hull). |
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
- Delivery usually within ( 17 ) days