LOCTITE 515 FLEXIBLE SLOW CURE 50ML 2600859
Gasket Maker LOCTITE® 515
See technical informationSee documentsReferences
Loctite:2600859
Rubix:8038430
Manufacturer :515
EAN:0079340014121

Documents
Product details : LOCTITE 515 FLEXIBLE SLOW CURE 50ML 2600859
LOCTITE® 515 is a medium strength (6 N/mm² tensile shear strength), medium cure speed, methacrylate-based industrial gasketing product designed for machined, rigid metal flanges. The product, which cures anaerobically, is suitable for gaps up to 0.25 mm. It is used typically as a form-in-place product for pumps, thermostats, compressors, transmission housings and axle covers.
Technical specifications
Attributes
| Colour | purple |
|---|---|
| Volume | 50 ml |
| Min. temperature | -10 °C |
| Drying time | 30 min |
Show UNSPSC/ECL@SS
£ 57.02 excl. VAT
/ Each
£ 68.42 incl. VAT
- In stock: Next day delivery