References
Loctite:350X50ML
Rubix:127A4152
Manufacturer :267423
EAN:5010266350387

Documents
Product details : LOCTITE AA 350 UV ADHESIVE 50ML 267423
Transparent, amber, UV light-cure acrylic adhesive, offering resistance to humidity and chemicals. Well suited for bonding glass and metals.
LOCTITE AA 350 is a transparent, light amber, medium viscosity, UV light-cured acrylic adhesive with good resistance to chemicals and high humidity. It is suitable for bonding glass and metals and can also be used on plastics and ceramics. Tack-free time is 20 secs and fixture time 15 secs. Depth of cure is 4 mm.
LOCTITE AA 350 is a transparent, light amber, medium viscosity, UV light-cured acrylic adhesive with good resistance to chemicals and high humidity. It is suitable for bonding glass and metals and can also be used on plastics and ceramics. Tack-free time is 20 secs and fixture time 15 secs. Depth of cure is 4 mm.
Strengths
Cures on demand.
Resistant to humidity and chemicals.
Ideal for bonding glass and metals.
Suitable for plastics and ceramics too.
Resistant to humidity and chemicals.
Ideal for bonding glass and metals.
Suitable for plastics and ceramics too.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Volume | 50 ml |
| Min. temperature | -40 °C |
| Drying time | 0.25 min |
Show UNSPSC/ECL@SS
£ 77.24 excl. VAT
/ Each
£ 92.69 incl. VAT
- Usually arrives within 14 working days